Beli flange 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KEI Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- Tsushima Safety Valve Without Leveratribut:
- Pressure (Kg/Cm²): 10
- Hisec Type Brass Safety Valveatribut:
- Size (inch): 2
- Material: Brass
- 317 Type Brass Safety Valveatribut:
- Material: Brass
- Brass Pressure (kg/cm²): 10
- monotaro Safety ValveDeskripsi:Installed in a compressor and air piping and the likeatribut:
- Material: brass
- Set Pressure (MPa): 1
- Fluid: Compressed air
- Port Size: PT1 / 4
- Dimensions (mm): (Full-length) 40, (width) 13.8
- Operating Temperature Range (°C): -40 to 93
- AQUATROL Relief Valvesatribut:
- UNSPSC: 40141606
- KUNKLE VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- CONRADER Pneumatic Safety ValveDeskripsi:Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
- Impala Thinner Super Gloss QualityDeskripsi:Dapat digunakan untuk mengencerkan cat duko atau cat semi duko.
- NIPPON PAINT Hi-Epoxy FillerDeskripsi:Nippon Hi-Epoxy Filler adalah cat dasar 2-Komponen berbasis epoxy amine adduct yang diformulasikan khusus untuk menghasilkan permukaan yang halus dan mudah diamplas. Keunggulan dari produk ini adalah memiliki daya tahan yang tinggi terhadap air, minyak, dan pelarut, memiliki daya lekat dan kekuatan yang sangat baik. Nippon Hi-Epoxy Filler biasanya digunakan untuk auto refinishing, motor, besi, baja dan pengecatan baru untuk produk otomotif.Aplikasi Data- Waktu Kering (Pada Suhu 25°C-30°C) :- Kering Sentuh: 2 Jam- Kering Keras: 6 Jam- Interval Pengecatan Selanjutnya: 16 Jam- Rekomendasi Ketebalan Per lapis : 20-30 microns (DFT)- Perbandingan Campuran (Base:Hardener) : 4:1 by weight- Umur Campuran (Pada Suhu 25°C-30°C) : 4 jam setelah pencampuran- Pengenceran : 30-40% Nippe 2000 Thinner
- CASH VALVE Relief Valvesatribut:
- UNSPSC: 40141606
- Body Material: Bronze
- Outlet Type: FNPT
- Test Lever: No
- TSUBAKI RS80 Series-Standard Drive ChainDeskripsi:Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.atribut:
- No. of Links per Unit: 120
- Weflo Pressure Relief ValveDeskripsi:- Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
- Yoshitake Pressure Reducing Valve (For Steam) Gp-1000 Seriesatribut:
- Maximum Temperature (°C): 220
- TEKIRO Kunci Kombinasi EVA TrayDeskripsi:Set Content : - Kunci Ring Pas 14pcs ( 8 - 24 mm ) - Kunci Ring Pas 6 mm - Kunci Ring Pas 7 mm
- VENN Safety Relief Valve SL38 FukutaroDeskripsi:Sealed type safety relief valve with bronze spring case, SCS main part, and SUS spring with excellent corrosion resistance. Can be used for 3 fluids: steam, gas, and liquid. (Metal sheet type)* * Do not adjust (change) the set pressure. In the unlikely event that adjustment is required, a skilled specialist (equipment, contractor, etc.) should do it.atribut:
- Material: (Spring Case) CAC406
- Material (Main Unit): CAC-SCS
- Type: General-Purpose Product (Metal Sheet Type)
- Cap Type: Without lever
- Fluid Temperature (°C): 225 or less
- Material (Valve Seat): SCS
- SMITH EQUIPMENT Gas RegulatorDeskripsi:These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.atribut:
- Body Material: Brass
- Voltage (V): 110
- 317 Cast Iron Safety Valve JIS 10Katribut:
- Size (inch): 4
- Material: Cast Iron
Daftar Harga flange 8 Terbaru March 2026
| KEI Type Brass Safety Valve | Rp649.900 |
| Tsushima Safety Valve With Lever (Katup Safety) | Rp629.900 |
| Tsushima Safety Valve Without Lever | Rp999.900 |
| Hisec Type Brass Safety Valve | Rp3.999.900 |
| 317 Type Brass Safety Valve | Rp719.900 |
| monotaro Safety Valve | Rp109.900 |
| AQUATROL Relief Valves | Rp1.099.900 |
| KUNKLE VALVE Relief Valves | Rp8.799.900 |
| CONRADER Pneumatic Safety Valve | Rp389.900 |
| Impala Thinner Super Gloss Quality | Rp48.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)



















































































































































/KEI%20Type%20Brass%20Safety%20Valve/4wP107802176-2.jpg)
/kqP103502746-1.jpg)

/Hisec%20Type%20Brass%20Safety%20Valve/34P107802112-2.jpg)
/317%20Type%20Brass%20Safety%20Valve/5eP107802194-2.jpg)









/Weflo%20Pressure%20Relief%20Valve/1yP109188070-1.jpg)
%20Gp-1000%20Series/2cP103662084-1.jpg)


%20%26%20Pengelasan/Produk%20Las/Selang%2C%20Pengatur%2C%20Kopling%20Las/Regulator%20Gas/SMITH%20EQUIPMENT%20Gas%20Regulator/abP109492371-1.jpg)
/317%20Cast%20Iron%20Safety%20Valve%20JIS%2010K/qjP107801955-1.jpg)